Shop WESTGATE
See all product information
Create Account
EXPF-180W-60K LED 2-HEAD IP65 WET LOCATION EMERGENCY LIGHT 90-MIN 2W PER HEAD 3.6V 2Ah NI-CAD BATT
- Mfr # EXPF-180W-60K
- Zoro # G602638035
product price:
$
763.99
/ea
Free Shipping & Returns
Key Features
Watts
180W
Lumens
20700LM
Voltage
120V to 277V
Material
Die-Cast Aluminum With Powder Coat Finish
IP Rating
IP20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXPF-180W-60K
- Zoro #
- G602638035
- UPC #
- 845060031485
- Country of Origin
- Unknown
- Watts
- 180W
- Lumens
- 20700LM
- Voltage
- 120V to 277V
- Material
- Die-Cast Aluminum With Powder Coat Finish
- IP Rating
- IP20
- Color
- Grey
Description
Housing: Die-cast aluminum housing with powder coat finish (Grey)
Super clear tempered glass
Voltage: 100-277V
Cord type: 2' SJTW 18/3 AWG cable
Power Factor: .9~.98
Operating Temp: -22°F to 122°F
Up to 150 lumens per watt
100,000 hour rated life
7-year warranty
Suitable for Hazardous Locations, IP68
Super clear tempered glass
Voltage: 100-277V
Cord type: 2' SJTW 18/3 AWG cable
Power Factor: .9~.98
Operating Temp: -22°F to 122°F
Up to 150 lumens per watt
100,000 hour rated life
7-year warranty
Suitable for Hazardous Locations, IP68
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.