Shop WESTGATE
Create Account
EXTERNAL LOUVER BOLLARD HEAD 10/18/25W 3CCT, SIL RAL9006, 10W/18W/25W, 30K/40K/50K, Signal white
- Mfr # BOL-G7-100D-MCTP-SIL
- Zoro # G824885941
product price:Â
$
163.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BOL-G7-100D-MCTP-SIL
- Zoro #
- G824885941
- UPC #
- 840378317719
- Country of Origin
- China
Description
The Westgate BOL-G7-100D-MCTP-SIL is a external louver bollard head 10/18/25w 3cct. It delivers 100LM/W of 30K/40K/50K light at 10W/18W/25W. Operates on 100-277V input power. Constructed of die-casting aluminium body; extruded aluminium pole in a signal white finish. Key specifications: CRI 70, power factor >0.90, THD <20%, beam angle 90 Deg, operating temperature -20 DegF to 40 DegF, 40,000hr rated life, IP65 ingress protection, BUG rating B1U1G1. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.