Shop WESTGATE
Create Account
40in SQUARE BOLLARD RGBW BLUETOOTH WG APP, BRONZE, 34W
- Mfr # BOL-602-40-S-RGBW-BR
- Zoro # G824885804
product price:Â
$
476.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BOL-602-40-S-RGBW-BR
- Zoro #
- G824885804
- UPC #
- 840378314589
- Country of Origin
- China
Description
The Westgate BOL-602-40-S-RGBW-BR is a 40in square bollard RGBW bluetooth wg app. Rated at 34W. Operates on 120-277V input power. Constructed of aluminium body+opal pc diffuser in a bronze finish. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 120 Deg*360 Deg, operating temperature -20 DegF to 40 DegF, 40,000hr rated life, IP65 ingress protection. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.