Shop WESTGATE
Create Account
FLAG POLE BULLET 84W 30K 25-DEGREES, BLACK, 3000K
- Mfr # FLDF-84W-30K-BK
- Zoro # G824885477
product price:Â
$
134.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLDF-84W-30K-BK
- Zoro #
- G824885477
- UPC #
- 840378310826
- Country of Origin
- China
Description
The Westgate FLDF-84W-30K-BK is a flag pole bullet 84w 30k 25-degrees. It delivers 9000LM of 3000K light at 84W. Operates on 120-277V input power. Constructed of aluminum in a black finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.9, THD <20%, beam angle 25 Deg, operating temperature -40 DegC-40 DegC, 50,000hr rated life, UL WET Location ingress protection. Light source: 0. Lens: 0. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.