Shop WESTGATE
See all product information
Create Account
LED SEMI-CUTOFF VANDAL-PROOF WALL PACK, 120-277V, 50W, 5000K, Dark Bronze
- Mfr # LTW-50CW
- Zoro # G824884944
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Max. Fixture Wattage
50W
Fixture Voltage
120V to 277V
Lighting Technology
Lumileds LEDs
Fixture Housing Material
Die-Cast Aluminum With Powder Coat Finish
Operating Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LTW-50CW
- Zoro #
- G824884944
- UPC #
- 845060045604
- Country of Origin
- China
- Max. Fixture Wattage
- 50W
- Fixture Voltage
- 120V to 277V
- Lighting Technology
- Lumileds LEDs
- Fixture Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Housing Finish
- Dark Bronze
- Beam Angle
- 90°X110°
- CRI
- >70
- Lumens
- 4400LM
- IP Rating
- IP54
- Lens Type
- prismatic lens
- Rated Life
- 70,000hr
- BUG Rating
- B1-U4-G3
- Power Factor
- 0.95
- Item
- LED Semi-Cutoff Vandal-Proof Wall Pack
- Standards
- UL
- Color Temperature
- 5000 K
- Weight
- 7.5 lb
Dimensions
- Fixture Height
- 7.75 in
- Length
- 12.0 in
- Width
- 10.5 in
Description
The Westgate LTW-50CW is a LED semi-cutoff vandal-proof wall pack. It delivers 4400LM of 5000K light at 50W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >70, power factor 0.95, beam angle 90 DegX110 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP54 ingress protection, BUG rating B1-U4-G3. Light source: Lumileds LEDs. Lens: prismatic lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.