FMD-11-MCT5-ORB12-VOLT AC (AC/DC ON 6W&12W) LED BULLET LANDSCAPE FLOOD LIGHT

  • Mfr # FMD-11-MCT5-ORB

  • Zoro # G502632355


product price:  $41.29
/ea

Key Features

Material
Spun aluminum Steel
Lumens
1500LM
Color
Oil-Rubbed Bronze
Voltage
120-277V
Watts
20W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FMD-11-MCT5-ORB
Zoro #
G502632355
UPC #
845060062823
Country of Origin
Unknown

Details

Material
Spun aluminum Steel
Lumens
1500LM
Color
Oil-Rubbed Bronze
Voltage
120-277V
Watts
20W
CRI
>80

Description

Construction: Spun aluminum with white powder coat finish Optics: White translucent acrylic lens 1" deep Voltage: 120V AC Dimmable down to 10% using an approved dimmer Power factor: 90% + Suitable for damp locations when gasket is used Maximum Ambient Temperature: 104°F ETL-listed Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.