FML-R18-MCT10" ROUND TRIM FOR FML-R10 SERIES -BRONZE

  • Mfr # FML-R18-MCT

  • Zoro # G502638395


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Watts
30W
IP Rating
IP65
Voltage
120V
Material
Die-cast Aluminum. Powder-Coated
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FML-R18-MCT
Zoro #
G502638395
UPC #
845060054637
Country of Origin
Unknown

Details

Watts
30W
IP Rating
IP65
Voltage
120V
Material
Die-cast Aluminum. Powder-Coated
Color
White

Description

Construction: Spun aluminum with white powder
coat finish
LED: Edge Lit LED Technology
Optics: White translucent acrylic lens
1 deep
CRI: >90
Voltage: 120V AC
Dimmable down to 10% using a standard TRIAC LED
dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.