FML-R8-MCT8 in DIAMETER, 14W, 550~600LM, 3000K, ETL & ES

  • Mfr # FML-R8-MCT

  • Zoro # G202638510


product price:  $35.85
/ea

Key Features

Watts
14W
Color
White
Material
Die-cast Aluminum. Powder-Coated
Voltage
120V
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FML-R8-MCT
Zoro #
G202638510
UPC #
845060054606
Country of Origin
Unknown

Details

Watts
14W
Color
White
Material
Die-cast Aluminum. Powder-Coated
Voltage
120V
IP Rating
IP65

Description

Construction: Spun aluminum with white powder
coat finish
LED: Edge Lit LED Technology
Optics: White translucent acrylic lens
1 deep
CRI: >90
Voltage: 120V AC
Dimmable down to 10% using a standard TRIAC LED
dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star-rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.