Shop WESTGATE
See all product information
Create Account
FSL-11-MCT58 x 8, 14W, 550-600LM, 4100K (NATURAL WHITE), ETL & ES
- Mfr # FSL-11-MCT5
- Zoro # G502638180
product price:
$
54.29
/ea
Key Features
Voltage
120-277V
Color
Brushed Nickel
Material
Spun aluminum Steel
Watts
16W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSL-11-MCT5
- Zoro #
- G502638180
- UPC #
- 845060062755
- Country of Origin
- Unknown
Details
- Voltage
- 120-277V
- Color
- Brushed Nickel
- Material
- Spun aluminum Steel
- Watts
- 16W
Description
Construction: Spun aluminum with white powder coat finish LED: DOB (Driver On Board) Technology Optics: White translucent acrylic lens 1" deep Voltage: 120V AC Dimmable down to 10% using an approved dimmer Power factor: 90% + Suitable for damp locations when gasket is used Maximum Ambient Temperature: 104°F ETL-listed Energy Star-rated