Full-Lens Wall Sconce, 18W/20W/22W, 3000K/4000K/5000K, 2200LM, 120V

  • Mfr # LDSX-L-18-22W-MCTP-ORB

  • Zoro # G011647185


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Width
3.7 in
Height
8.46 in
Length
7.09 in
Watts
18W/20W/22W
Lumens
2200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDSX-L-18-22W-MCTP-ORB
Zoro #
G011647185
UPC #
845060012668
Country of Origin
China

Dimensions

Width
3.7 in
Height
8.46 in
Length
7.09 in

Details

Item
Flood Lights
Watts
18W/20W/22W
Lumens
2200
Finish
Bronze
Color Temp.
30K/40K/50K

Description

  • •LED outdoor wall light with aluminium housing & powder-coated finish, acrylic diffuser; ideal for general site lighting, residential buildings, doorways, pathways and parking areas.
  • •Aluminum Housing and Steel Back Plate
  • •Lens: Acrylic PC Lens
  • •Wattage: 18W/20W/22W
  • •Multi CCT & Power (Selectable Switch On The Back )
  • •Color Temperatures: 3000K/4000K/5000K
  • •Oil-Rubbed Bronze Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.