Shop WESTGATE
See all product information
Create Account
G10-600L-50K-D6F 16AWG 6-WIRE FLEX FIXTURE WHIP WITH STRAIGHT AND 90D 1/2in CONNECTORS
Mfr # G10-600L-50K-D
Zoro # G702637914
product price: $12.35
/eaKey Features
IP Rating
65
Voltage
120V
Material
Aluminum And Pc
Watts
7.5W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G10-600L-50K-D
- Zoro #
- G702637914
- UPC #
- 845060019735
- Country of Origin
- Unknown
Details
- IP Rating
- 65
- Voltage
- 120V
- Material
- Aluminum And Pc
- Watts
- 7.5W
Description
Input Voltage: 120V 60Hz 5mA
Watts: 7.5 watts
PF: 0.9%
CRI: >83
Beam angle: 40°
Dimmable
Dimension: 1.92" diameter, 2.125" height
UL listed
Power Factor: 9
Suitable for damp locations
Contains No Mercury
Emits no UV/IR light
3-year warranty Long life reduced re-lamping cost
Watts: 7.5 watts
PF: 0.9%
CRI: >83
Beam angle: 40°
Dimmable
Dimension: 1.92" diameter, 2.125" height
UL listed
Power Factor: 9
Suitable for damp locations
Contains No Mercury
Emits no UV/IR light
3-year warranty Long life reduced re-lamping cost
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.