Shop WESTGATE
See all product information
Create Account
G4 DIMMABLE LINEAR HIGHBAY 120LM/W, TUNABLE 300/250/200W, 4000K 120-277V, FROSTED PC LENS, White
- Mfr # LLHB4-300W-MP-40K-D
- Zoro # G024884539
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Weight
18.0 lb
IP Rating
IP20
Fixture Temp. Range
-30-+40
Length
46.7 in
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LLHB4-300W-MP-40K-D
- Zoro #
- G024884539
- UPC #
- 845060073782
- Country of Origin
- China
- Weight
- 18.0 lb
- IP Rating
- IP20
- Item
- G4 Dimmable Linear Highbay 120Lm/W
- Fixture Temp. Range
- -30-+40
- Rated Life
- 50,000hr
- Beam Angle
- H99.2 V101.6
- Lens
- Polycarbonate lens
- CRI
- 80
- Fixture Housing Material
- Steel
- Lumens
- 125LM/W
- Fixture Voltage
- 120V to 277V
- Max. Fixture Wattage
- 150W/225W/300W
- BUG Rating
- B4 U5 G2
- Power Factor
- >0.92
- Dimmable
- 0~10V Dimmable
- Lighting Technology
- LED
- Finish
- White
- Color Temperature
- 4000 K
Dimensions
- Length
- 46.7 in
- Width
- 17.7 in
- Height
- 2.0 in
Description
The Westgate LLHB4-300W-MP-40K-D is a g4 dimmable linear highbay 120lm/w. It delivers 125LM/W of 4000K light at 150W/225W/300W. Operates on 120-277V input power. Constructed of steel in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI 80, power factor >0.92, THD <19, beam angle H99.2 V101.6, operating temperature -30-+40, 50,000hr rated life, IP20 ingress protection, BUG rating B4 U5 G2. Light source: LED. Lens: Polycarbonate lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.