Shop WESTGATE
Create Account
G8 BOLLARD HEAD SQUARE WHITE REFLECTOR 10/18/25W 3CCT BLK, 10W/18W/25W, 30K/40K/50K, Black and
- Mfr # BOL-G8-200-MCTP-BK-WH
- Zoro # G324968434
product price:Â
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BOL-G8-200-MCTP-BK-WH
- Zoro #
- G324968434
- UPC #
- 840378333719
- Country of Origin
- China
Description
The Westgate BOL-G8-200-MCTP-BK-WH is a g8 bollard head square white reflector 10/18/25w 3cct blk. It delivers 80LM/W of 30K/40K/50K light at 10W/18W/25W. Operates on 100-277V input power. Constructed of bollard in a black and finish. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 90 Degrees, operating temperature -40 Degrees F to 50 Degrees F, 40,000hr rated life, IP65 ingress protection, BUG rating 5.91. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.