Shop SUNLITE
See all product information
Create Account
LED 42" Square Landscape Area Light Adjustable 3 CCT 3000K-5000K Outdoor Commercial Bollard Fixture
- Mfr # 87996-SU
- Zoro # G723942745
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Indoor/Outdoor Usage
Outdoor
Dimmable
Yes
Watts
14/19/24 W
Bulb Shape
Square
Finish
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87996-SU
- Zoro #
- G723942745
- UPC #
- 653703879963
- Country of Origin
- China
Dimensions
- Height
- 42 in
- Length
- 6.3 in
- Width
- 6.3 in
Details
- Indoor/Outdoor Usage
- Outdoor
- Dimmable
- Yes
- Watts
- 14/19/24 W
- Bulb Shape
- Square
- Finish
- Bronze
- Damp/Wet Rating
- Wet
- Bollard Material
- Aluminum
- Bollard Item
- Bollard LED Light
- Color Temperature
- 30K/40K/50K
- Lumens
- 3200 Im
- Voltage
- 120V to 277V
Description
Brighten and secure your commercial or residential landscapes with the Sunlite LED Square Bollard Light Fixture. Engineered with flexibility in mind, this commercial-grade path light features adjustable wattage (selectable at 14W, 19W, or 24W) and customizable color temperatures, giving you complete control over your outdoor atmosphere. Emitting a powerful 3200 lumens of multi-directional light through a high-quality clear polycarbonate lens, it ensures exceptional visibility along high-traffic exterior areas. Built to withstand harsher outdoor elements, its heavy-duty aluminum housing features an advanced anti-oxidation finish and an IP65 wet-location rating, protecting it against heavy rain and dust. With an ultra-long operational lifespan of 50,000 hours and efficient 0-10V low-voltage dimming capabilities, this durable landscape fixture cuts down heavily on maintenance costs and energy consumption.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.