Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garden Bullet Lights, Bronze, 8W, 700LM, 120V

  • Mfr # AD120-017-MCT-ORB

  • Zoro # G011672927


product price: $70.99
/ea

Key Features

Lumens
700
Color
Bronze
Fixture Wattage
8W
Color Temp.
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD120-017-MCT-ORB
Zoro #
G011672927
UPC #
845060015591
Country of Origin
China

Details

Item
Landscape Lighting
Housing Finish
Bronze
Lumens
700
Color
Bronze
Fixture Wattage
8W
Color Temp.
30K/40K/50K

Description

  • •Ideal for walkways, pathways, stairways, and more
  • •Housing Material: Aluminum available in black, bronze or white
  • •IP67, Wet Locations
  • •Selectable color temperature: 30K/40K/50K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.