GL-12V-12W-30K-BRGU10, 120V, 7.5W SMD, 3000K, 600L, CRI83, 300 ANGLE, Dimmable, UL ENERGY STAR

  • Mfr # GL-12V-12W-30K-BR

  • Zoro # G802632161


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Material
Die-Cast Aluminum With Powder Coat Finish
Lumens
960LM
Color
Dark Bronze
Voltage
12V
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GL-12V-12W-30K-BR
Zoro #
G802632161
UPC #
845060059021
Country of Origin
Unknown

Details

Material
Die-Cast Aluminum With Powder Coat Finish
Lumens
960LM
Color
Dark Bronze
Voltage
12V
CRI
>80
Watts
12W
IP Rating
IP20

Description

¢ Die-cast Aluminum Housing with Powder Coat Finish
(Dark Bronze)
¢ Solid State Lighting Technology for Long Life, No
Maintenance Needed and High-Efficiency
¢ High Conductive Aluminum LED Board
¢ 8-1/2 PC Spike Included
¢ 1/2 Threaded Knuckle Stem
¢ IP Rating: IP65
¢ Operating Temperature: -40°F to 104°F
¢ Suitable for Wet Locations
¢ Rotatable Shroud with Set Screw
¢ 7-Year Warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.