GL-12V-24W-50K-BRLED FLOOD 12V 24W 30K 90D BRONZE

  • Mfr # GL-12V-24W-50K-BR

  • Zoro # G302632432


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Material
Die-Cast Aluminum With Powder Coat Finish
Lumens
1920LM
Color
Dark Bronze
Voltage
12V
Watts
24W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL-12V-24W-50K-BR
Zoro #
G302632432
UPC #
845060059076
Country of Origin
Unknown

Details

Material
Die-Cast Aluminum With Powder Coat Finish
Lumens
1920LM
Color
Dark Bronze
Voltage
12V
Watts
24W
IP Rating
IP20
CRI
>80

Description

¢ Die-cast Aluminum Housing with Powder Coat Finish
(Dark Bronze)
¢ Solid State Lighting Technology for Long Life, No
Maintenance Needed and High-Efficiency
¢ High Conductive Aluminum LED Board
¢ 8-1/2 PC Spike Included
¢ 1/2 Threaded Knuckle Stem
¢ IP Rating: IP65
¢ Operating Temperature: -40°F to 104°F
¢ Suitable for Wet Locations
¢ Rotatable Shroud with Set Screw
¢ 7-Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.