GSX-SRFC-80-150W-50KLED GAS STATION/CANOPY LIGHT, 120-277V

  • Mfr # GSX-SRFC-80-150W-50K

  • Zoro # G002632497


product price:  $363.99
/ea
Free Shipping & Returns

Key Features

Lumens
140LM/W
Voltage
120-277V
Watts
80W/100W/120W/150W
Color
BRONZE
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSX-SRFC-80-150W-50K
Zoro #
G002632497
UPC #
845060072488
Country of Origin
Unknown

Details

Lumens
140LM/W
Voltage
120-277V
Watts
80W/100W/120W/150W
Color
BRONZE
IP Rating
IP65
CRI
>70
Material
Aluminum

Description

Aluminum alloy: outdoor powder coated Optical Lens: High transmittance PC: Anti-UV & Fire resistant LED: Philips Lumileds LEDs Voltage: 100-277V AC: 50/60Hz Offers Plug-&-Play Programmable Bi-Level PIR Motion Sensor with Optional Remote Control and Emergency Backup Options Efficacy: 140LM/W CRI: >70 Beam Angle: 100ÂoX100° Power Factor: 95% Operating Temp: -4°F to 104°F 70:000 hour rated life Suitable for Wet Locations: IP65 7-year warranty'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.