Zoro Homepage

Hazardous Location Flood/Highbay Lights, 40W, 5000K

  • Mfr # EXPL-40W-50K

  • Zoro # G311695121


product price: $911.99
/ea
Free Shipping & Returns

Key Features

Lumens
5400
Fixture Wattage
40W
Width (In.)
1.97 in
Length (In.)
13.78 in
Color Temp.
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXPL-40W-50K
Zoro #
G311695121
UPC #
845060091113
Country of Origin
China

Dimensions

Width (In.)
1.97 in
Length (In.)
13.78 in
Height (In.)
24.21 in

Details

Item
Indoor Wall Sconce
Lumens
5400
Fixture Wattage
40W
Color Temp.
5000K
Finish
Gray

Description

  • •Ideal for Stadium lighting, Sports fields, parking lots, docks ,railway and container yards, Architectural lighting, Industrial and commercial exterior lighting, trade shows, exhibitions
  • •Grey Finish
  • •Aluminum Alloy Housing
  • •Lens: Clear Glass
  • •Wattage: 40W
  • •Color Temperatures: 5000K
  • •UL ANSI/UL 844, “Luminaires for Use in Hazardous Locations.”

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.