Shop WESTGATE
Create Account
HEX CAR SHOP DECORATIVE LIGHT KIT WITH FRAME 96in X 190in RGB RC APP, 534W
- Mfr # HEX-96X190-RGB-RC-BT
- Zoro # G524968456
product price:Â
$
971.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HEX-96X190-RGB-RC-BT
- Zoro #
- G524968456
- UPC #
- 840378330336
- Country of Origin
- China
Description
The Westgate HEX-96X190-RGB-RC-BT is a hex car shop decorative light kit with frame 96in x 190in RGB rc app. It delivers 130LM/W of RGB light at 534W. Operates on 100-277V input power. Constructed of alu+pc in a 0 finish. Dimming: NONE. Key specifications: CRI >80, power factor >0.95, THD <20%, operating temperature -4 Degrees F Approx. 113 Degrees F, 30000hr rated life, IP20 ingress protection. Light source: 2835. Lens: FROSTED.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.