Zoro Homepage

High Performance Selectable Wall Pack, 15W, 3000K/4000K/5000K, Bronze

  • Mfr # LRS-P1-MCT-BR

  • Zoro # G211647633


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Width
3.69 in
Height
19.96 in
Length
5.38 in
Watts
15W
Lumens
975
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRS-P1-MCT-BR
Zoro #
G211647633
UPC #
845060092721
Country of Origin
China

Dimensions

Width
3.69 in
Height
19.96 in
Length
5.38 in

Details

Item
High bay Light
Watts
15W
Lumens
975
Finish
Bronze
Color Temp.
30K/40K/50K

Description

  • •Ideal for general site lighting, residential houses, doorways, pathways and garages.
  • •Aluminum Housing and Steel Plate
  • •Powder-Coated Finish
  • •Wattage: 15W
  • •Multi CCT Switch is Inside Fixture
  • •Color Temperature: 3000K/4000K/5000K
  • •Dimming: TRAIC Dimming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.