HO MINI CUTOFF WALLPACK SELECT 10/15/24W 30/40/50K PHOTOCELL, WH, 10W/15W/24W, 30K/40K/50K, White
- Mfr # LMW-10-24W-MCTP-P-WH
- Zoro # G224885374
product price:Â
$
98.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LMW-10-24W-MCTP-P-WH
- Zoro #
- G224885374
- UPC #
- 840378302425
- Country of Origin
- China
Description
The Westgate LMW-10-24W-MCTP-P-WH is a ho mini cutoff wallpack select 10/15/24w 30/40/50k photocell. It delivers 110LM/W of 30K/40K/50K light at 10W/15W/24W. Operates on 120-277V input power. Constructed of aluminum in a white finish. Key specifications: CRI >70, power factor >0. 9, THD <20%, beam angle 110 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U1-G0. Light source: Lumileds 2835. Lens: Glass lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.