Shop SUNLITE
See all product information
Create Account
Black Oval Wall Mount Outdoor Fixture 60W Max 120V UL Listed For Carport Commercial & Garage
- Mfr # 47020-SU
- Zoro # G514811878
product price:Â
$
23.35
/ea
Key Features
Voltage
120V
Width
5 in
Lens Material
Glass
Glass Color
Black
Housing Material
Metal & Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 47020-SU
- Zoro #
- G514811878
- UPC #
- 653703470207
- Country of Origin
- China
- Item
- Outdoor Fixture
- Voltage
- 120V
- Lens Material
- Glass
- Glass Color
- Black
- Housing Material
- Metal & Glass
- Base Type
- E26
- Safety Rating
- UL Listed
Dimensions
- Width
- 5 in
Description
Sunlite Oval Wall Mount Outdoor Fixture is as versatile as it is attractive. This wall-mount oval-shaped outdoor fixture is a simple, economical solution for your outdoor lighting needs. It features a black finish and clear ribbed glass. Single medium base socket E26 with an A19-size bulb 60W max, not included. Made with high-quality materials, it will last for years without needing to be replaced. Weather-resistant materials that are ideal for carports, garages, entryways, porches, balconies, etc. They are mostly used on bulkheads. This fixture is UL Listed for wet location installation rated and made with metal and glass. Operates on 120 Volt electrical service. Fixture measures 5 inches W x 8.5 inches H x 4.13 inches D.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.