
HPL-32W-30K-E26LED HIGH POWER LAMPS
Mfr # HPL-32W-30K-E26
Zoro # G802632086
product price: $23.19
/eaKey Features
Voltage
120-277V
Watts
32W
Lumens
4000LM
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPL-32W-30K-E26
Zoro #
G802632086
UPC #
845060049909
Country of Origin
Unknown
Details
Voltage
120-277V
Watts
32W
Lumens
4000LM
Color
White
Description
Input voltage: 120-277V AC
CRI: >80
Operating Temp: -4°F~122°F
Life Span: 50,000 hours
5-year warranty
CRI: >80
Operating Temp: -4°F~122°F
Life Span: 50,000 hours
5-year warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.