Shop WESTGATE
See all product information
Create Account
IGL-7W-40K3 Watt Power LED, 12V DC/AC, 4000K, cETLus listed, 45 degree, SS Housing
Mfr # IGL-7W-40K
Zoro # G402632356
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel Cover, Aluminum Housing, PVC Sleeve
Lumens
620LM
Voltage
120AC/DC
Watts
7W
IP Rating
Suitable for Wet Locations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IGL-7W-40K
- Zoro #
- G402632356
- UPC #
- 845060019346
- Country of Origin
- Unknown
- Material
- Stainless Steel Cover, Aluminum Housing, PVC Sleeve
- Lumens
- 620LM
- Voltage
- 120AC/DC
- Watts
- 7W
- IP Rating
- Suitable for Wet Locations
Description
Wattage7W Lumens620LM Voltage12V AC/DC Color Temp4000K NaturalWhite Beam Angle90ÂoCOB Technology (Dimmable)Glass LensStainless Steel Cover, SS Housing, PVC Sleeve