Shop WESTGATE
Create Account
INTEGRATED LED FABRIC DRUM 18in 30W 1800LM C90 5CCT 27/30/35/40/50K, BRONZE, 35W
- Mfr # LCFF-18-MCT5-BR
- Zoro # G924886015
product price:Â
$
145.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCFF-18-MCT5-BR
- Zoro #
- G924886015
- UPC #
- 845060063806
- Country of Origin
- Indonesia
Description
The Westgate LCFF-18-MCT5-BR is a integrated LED fabric drum 18in 30w 1800lm c90 5cct 27/30/35/40/50k. It delivers 1800LM of 27K/30K/35K/40K/50K light at 35W. Operates on 120V input power. Constructed of durable punching aluminum housing in a bronze finish. Dimming: TRIAC Dimming. Key specifications: CRI >90, power factor >90, beam angle 120 Deg, operating temperature -13 DegF-104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: Translucent Diffuser. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.