FLUSH-MOUNT CLOUD FIXTURE, ROUND 14in 24W 1800LM 27/30/35/40/50K ETL & ES, 27K/30K/35K/40K/50K
- Mfr # FCR-14-MCT5
- Zoro # G824884548
product price:Â
$
34.79
/ea
Key Features
Fixture Temp. Range
-4°F to 140°F
Length
13.78 in
Lighting Technology
Samsung 2835
Voltage
120V
Body Material
PS+IRON+PC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FCR-14-MCT5
- Zoro #
- G824884548
- UPC #
- 845060081572
- Country of Origin
- Malaysia
- Fixture Temp. Range
- -4°F to 140°F
- Lighting Technology
- Samsung 2835
- Voltage
- 120V
- Body Material
- PS+IRON+PC
- Weight
- 1.22 lb
- Dimmable
- TRIAC Dimmer
- Power Factor
- 0.7
- CRI
- 80
- Fixture Wattage
- 24W
- IP Rating
- IP20
- Lumens
- 1800LM
- Rated Life
- 50,000hr
- Standards
- ETL, ES
- Beam Angle
- 120
- Item
- Flush-Mount Cloud Fixture
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lens Type
- PLASTIC
Dimensions
- Length
- 13.78 in
- Width
- 13.78 in
- Height
- 4.57 in
Description
The Westgate FCR-14-MCT5 is a flush-mount cloud fixture. It delivers 1800LM of 27K/30K/35K/40K/50K light at 24W. Operates on 120V input power. Constructed of ps+iron+pc. Dimming: TRIAC Dimmer. Key specifications: CRI 80, power factor 0.7, beam angle 120, operating temperature -4 DegF to 140 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Samsung 2835. Lens: PLASTIC. Certifications: ETL, ES.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.