INTEGRATED LED WELL LIGHT PATH 12-24V AC/DC 6W 30K - BLACK, 3000K
- Mfr # WLL-157-30K-BK
- Zoro # G024886465
product price:Â
$
52.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WLL-157-30K-BK
- Zoro #
- G024886465
- UPC #
- 845060084085
- Country of Origin
- Viet Nam
Description
The Westgate WLL-157-30K-BK is a integrated LED well light path 12-24v ac/dc 6w 30k - black. It delivers 500LM of 3000K light at 6W. Operates on 12V input power. Constructed of aluminium in a black finish. Key specifications: CRI >90, THD <20%, beam angle 120 Deg, operating temperature -4 DegF to 122 DegF, 50,000hr rated life, IP67 ingress protection. Light source: LED.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.