SOLID BRASS LANDSCAPE UPLIGHT 5W, 12V AC/DC, IP65,300LM, 3000K, 90 Deg-10 Deg ADJ, BRONZED SOLD BRASS
- Mfr # LFLD-5W-30K-BZB
- Zoro # G624885189
product price:Â
$
93.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFLD-5W-30K-BZB
- Zoro #
- G624885189
- UPC #
- 845060059526
- Country of Origin
- Malaysia
Description
The Westgate LFLD-5W-30K-BZB is a solid brass landscape uplight 5w. It delivers 400LM of 3000K light at 5W. Operates on 12V input power. Constructed of brass in a bronze brass finish. Key specifications: beam angle 90 Deg to 10 Deg, operating temperature -4 DegF to 104 DegF, IP67 ingress protection. Light source: CREE COB Technology. Lens: Magnifying Glass Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.