INTEGRATED STEP LIGHT 120V 3W 5CCT EYELID WHT, 27K/30K/35K/40K/50K, White
- Mfr # SLE-EL-120V-MCT5-WH
- Zoro # G124884613
product price:Â
$
36.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLE-EL-120V-MCT5-WH
- Zoro #
- G124884613
- UPC #
- 840378314930
- Country of Origin
- Viet Nam
Description
The Westgate SLE-EL-120V-MCT5-WH is a integrated step light 120v 3w 5cct eyelid wht. It delivers 90LM of 27K/30K/35K/40K/50K light at 3W. Operates on AC120V input power. Constructed of aluminum in a white finish. Dimming: TRIAC. Key specifications: CRI 90, power factor 0.98, THD <20%, beam angle 30 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection. Light source: Sanan LEDs. Lens: PC Lens.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.