Austen Collection Outdoor Hanging Fixture LED SMART Starfish RGBTW, Matte Black Clear Water Glass
- Mfr # 62/5996
- Zoro # G412110066
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Width
7.75 in
Light Bulb Wattage
10W
Standard
cETLus, FCC
Indoor/Outdoor
Outdoor
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62/5996
- Zoro #
- G412110066
- UPC #
- 45923659966
- Country of Origin
- China
Dimensions
- Width
- 7.75 in
Details
- Light Bulb Wattage
- 10W
- Standard
- cETLus, FCC
- Indoor/Outdoor
- Outdoor
- Shade Material
- Glass
- Frame Material
- Die-Cast Aluminum
- Style
- Transitional
- Application
- Lighting
- Frame Finish
- Matte Black
- Glass Finish
- Clear Water Glass
- Dimmable
- Dimmable
- Color
- Black
- Includes
- (1) 12' Wire
- Voltage
- 120V
- Location Rating
- Damp
- Lumens
- 850L
- Beam Angle
- 120 Degrees
- Shape
- Lantern
- CCT
- 2700K-5000K
- CRI
- 80
- Rated Life
- 35000 hrs
- Lamp Type
- Integrated LED
- Temp. Range
- -40°C (-40°F) to +40°C (+104°F)
- IP Rated
- IP23
Description
The Austen 62-5996 LED outdoor hanging lantern features a classic design that brings a romantic charm to the outdoors with its transitional style. With the latest in LED technology, this fixture can be fine-tuned to suit your exterior lighting needs with the Starfish app. Featuring tunable warm to cool white from 2700K-5000K, as well as RGB in a range of millions of colors. An elongated metal structure is finished in a versatile matte black to coordinate well with existing finishes and the rippling water glass provides glimpses of the bulb while allowing for superior illumination through the clear panels. Conveying a sense of classic style allows Austen to shine bright on the exterior of your home.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.