INTERNAL-DRIVER LED SURFACE MOUNT PANELS, 16W, 3000K, White
- Mfr # LPS-S8-30K-D
- Zoro # G924968513
product price:Â
$
61.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPS-S8-30K-D
- Zoro #
- G924968513
- UPC #
- 845060024593
- Country of Origin
- China
Description
The Westgate LPS-S8-30K-D is a internal-driver LED surface mount panels. It delivers 1280LM of 3000K light at 16W. Operates on 120VAC input power. Constructed of aluminum and steel in a white finish. Dimming: TRIAC Dimmable. Key specifications: CRI >80, power factor 0.97, operating temperature -13 Degrees F to 104 Degrees F, 50,000hr rated life. Light source: LED. Lens: Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.