2X4 SURFACE-MOUNT PANEL LIGHT 32/40/50W 5CCT 0-10V, 32W/40W/50W, 30K/35K/40K/50K/65K, White
- Mfr # LPSB-2X4-32-50W-MCTP5-D
- Zoro # G624886834
product price:Â
$
125.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPSB-2X4-32-50W-MCTP5-D
- Zoro #
- G624886834
- UPC #
- 840378319270
- Country of Origin
- Viet Nam
Description
The Westgate LPSB-2X4-32-50W-MCTP5-D is a 2x4 surface-mount panel light 32/40/50w 5cct 0-10v. It delivers 110LM/W of 30K/35K/40K/50K/65K light at 32W/40W/50W. Operates on 120-277V input power. Constructed of steel+ps+aluminum in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI 80, power factor >0.90, THD <20%, beam angle 110 Deg, operating temperature -4 DegF to 113 DegF, 50,000hr rated life, IP20 ingress protection. Light source: HL/SR 2835. Lens: PS lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.