
LA-111-ANAREA LIGHT, 12V/20W SOLID BRASS, GU5.3 MR16, ANTIQUE BRONZE, W/ 3FT. CABLE & N/M SPIKE
Mfr # LA-111-AN
Zoro # G102632342
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Lumens
200LM
Voltage
120AC/DC
Watts
3W
IP Rating
Suitable for Wet Locations
Color
Aged Nickel Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA-111-AN
Zoro #
G102632342
UPC #
845060010794
Country of Origin
Unknown
Details
Lumens
200LM
Voltage
120AC/DC
Watts
3W
IP Rating
Suitable for Wet Locations
Color
Aged Nickel Finish
Material
Solid Brass
Description
Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle360ÂoIntegrated SMD LED Tower HeavyHeavy-Duty Clear Glass LensCast Brass, Aged Nickel Finish (Long-lasting Alternative to Stainless Steel)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.