
LA-117-CRAREA LIGHT, SOLID BRASS, INTEGRATED LED AC/DC 3W WW, 3 FT. CABLE, AGED NICKEL
Mfr # LA-117-CR
Zoro # G302632517
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Lumens
200LM
Voltage
120AC/DC
Watts
3W
Color
Copper
Material
Solid Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LA-117-CR
Zoro #
G302632517
UPC #
845060033298
Country of Origin
Unknown
Details
Lumens
200LM
Voltage
120AC/DC
Watts
3W
Color
Copper
Material
Solid Copper
Description
Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle360ÂoIntegrated SMD LED Tower HeavyHeavy-Duty Clear Glass Lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.