
LAL-126-BKBRASS ELBOW SHAPE WITH 1/2" THREAD ONE SIDE MALE ONE SIDE FEMALE FITS ON LA-PIPE (Discontinued)
- Mfr # LAL-126-BK
- Zoro # G102632564
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAL-126-BK
Zoro #
G102632564
UPC #
845060006308
Country of Origin
Unknown
Details
Material
Die-Cast Aluminum
Lumens
200LM
Color
Black
Voltage
12VAC/DC
IP Rating
IP54
Watts
3W
Description
Wattage3W Lumens200LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle360ÂoIntegrated SMD LED ModuleFrosted PC Lens Housing / FinishDie-cast Aluminum, Bronze Finish
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.