LAL-12V-117-31-30K-BRMODERN LED PATH LIGHT, ALUM., 3000K, 3W, BLACK

  • Mfr # LAL-12V-117-31-30K-BR

  • Zoro # G302632555


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Material
Die-Cast Aluminum
Lumens
720LM
Color
Bronze
Voltage
12VAC/DC
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LAL-12V-117-31-30K-BR
Zoro #
G302632555
UPC #
845060053968
Country of Origin
Unknown

Details

Material
Die-Cast Aluminum
Lumens
720LM
Color
Bronze
Voltage
12VAC/DC
IP Rating
IP65
Watts
10W

Description

Die-cast Aluminum - Powder-coated Bronze (BR) or Black (BK)
10W
720LM
12V AC/DC
3000K Warm White
120Âo
Integrated SMD LED Module
Heavy-Duty Frosted PC Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.