LAL-12V-118-31-30K-BKMODEL HUT PATH LIGHT 31in 12V 30K BLACK

  • Mfr # LAL-12V-118-31-30K-BK

  • Zoro # G102632618


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Material
Die-Cast Aluminum
Lumens
720LM
Color
Black
Voltage
12VAC/DC
Watts
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAL-12V-118-31-30K-BK
Zoro #
G102632618
UPC #
845060053838
Country of Origin
Unknown

Details

Material
Die-Cast Aluminum
Lumens
720LM
Color
Black
Voltage
12VAC/DC
Watts
10W
IP Rating
IP65

Description

Die-cast Aluminum - Powder-coated Bronze (BR) or Black (BK)10W720LM12V AC/DC3000K Warm White120ÂoIntegrated SMD LED ModuleHeavy-Duty Frosted PC Lens'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.