
LAL-12V-130-31-30K-BRMODEL SURVEIL PATH LIGHT 31in 12V 30K BRONZE
Mfr # LAL-12V-130-31-30K-BR
Zoro # G502632416
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Material
Die-Cast Aluminum
Lumens
720LM
Color
Bronze
Voltage
12VAC/DC
Watts
10W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LAL-12V-130-31-30K-BR
Zoro #
G502632416
UPC #
845060054002
Country of Origin
Unknown
Details
Material
Die-Cast Aluminum
Lumens
720LM
Color
Bronze
Voltage
12VAC/DC
Watts
10W
IP Rating
IP65
Description
Die-cast Aluminum - Powder-coated Bronze (BR) or Black (BK)
10W
720LM
12V AC/DC
3000K Warm White
120Âo
Integrated SMD LED Module
Heavy-Duty Frosted PC Lens
10W
720LM
12V AC/DC
3000K Warm White
120Âo
Integrated SMD LED Module
Heavy-Duty Frosted PC Lens
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.