Zoro Homepage

LD-001-BZPATHLIGHT STEM - REPLACEMENT LENS

  • Mfr # LD-001-BZ

  • Zoro # G202632433


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Color
Bronze
Voltage
12VAC/DC
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-001-BZ
Zoro #
G202632433
UPC #
845060034035
Country of Origin
Unknown

Details

Material
Solid Brass
Color
Bronze
Voltage
12VAC/DC
IP Rating
IP65

Description

Housing / Finish: Die-cast Brass, Antique Bronze Finish
Voltage: 12V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.