Zoro Homepage
This item is Discontinued.
Westgate LD-103-ANDIRECTIONAL LIGHT, 12V LD-103-AN

LD-103-ANDIRECTIONAL LIGHT, 12V (Discontinued)

  • Mfr # LD-103-AN
  • Zoro # G002632312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-103-AN
Zoro #
G002632312
UPC #
845060010756
Country of Origin
Unknown

Details

Material
Cast Brass
Lumens
400LM
Color
Aged Nickel Finish
Voltage
12V
Watts
5w
IP Rating
IP65

Description

Wattage5W (Included), 7W LED Max. Lumens400LM Voltage12V AC/DC Color Temp3000K Warm White Beam Angle36Âo Light Source5W LED Glass MR16 Lamp Included LensFlat Glass Lens Housing / FinishCast Brass, Aged Nickel Finish (Long-lasting Alternative to Stainless Steel)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.