Zoro Homepage
This item is Discontinued.
Westgate LD-180-BZDIRECTIONAL LIGHT, 12V LD-180-BZ

LD-180-BZDIRECTIONAL LIGHT, 12V (Discontinued)

  • Mfr # LD-180-BZ
  • Zoro # G002632527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD-180-BZ
Zoro #
G002632527
UPC #
845060034899
Country of Origin
Unknown

Details

Material
Solid Brass
Lumens
300LM
Color
Brass
Voltage
12V
Watts
6W
IP Rating
IP65

Description

Housing: Solid Brass Antique Brass Finish
Light Source: CREE COB Technology (Non-Dimmable)
Wattage: 6
Lumens: 300LM
Voltage: 12V AC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.