Zoro Homepage

LED 4ft Narrow Strip, 40W, 3500K/4000K/5000K

  • Mfr # LSN-4FT-40W-MCTP-D

  • Zoro # G511672915


product price: $92.39
/ea
Free Shipping & Returns

Key Features

Lumens
5200
Color Temp.
35K/40K/50K
Housing Finish
White
Fixture Wattage
25W/30W/40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSN-4FT-40W-MCTP-D
Zoro #
G511672915
UPC #
845060085259
Country of Origin
China

Details

Lumens
5200
Color Temp.
35K/40K/50K
Housing Finish
White
Fixture Wattage
25W/30W/40W
Item
Sign Light

Description

  • •Ideal for residential, commercial, and industrial lighting. Steady performance and long lifetime. LED Strip Light is a cost-effective, energy-efficient lighting fixture for surface mount applications such as corridors, stairwells, public rooms, schools, hospitals utility areas, etc.
  • •Ceiling Mount or Suspended Mount - 4ft.
  • •Lens: Polycarbonate Frosted Lens, Shatter Resistant
  • •MCTP: Multi Color Temperature & Power (Selectable Switch Inside Fixture)
  • •Wattage: 25W/30W/40W
  • •Color Temperatures: 3500K/ 4000K/ 5000K
  • •Dimmable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.