
LED 5CCT 11-in. Flush-Cloud Fixtures, 20W, 2700K/3000K/3500K/4000K/5000K
Mfr # FCRB-11HL-MCT5
Zoro # G411695168
product price: $34.45
/eaKey Features
Length
7.99 in
Width
4.57 in
Height
10.43 in
Lumens
1500
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FCRB-11HL-MCT5
Zoro #
G411695168
UPC #
845060090765
Country of Origin
China
Dimensions
Length
7.99 in
Width
4.57 in
Height
10.43 in
Details
Lumens
1500
Watts
16W
Finish
Brushed Nickel
Item
Outdoor Area Light
Color Temp
27K/30K/35K/40K/50K
Description
- •The LED Flush Mount Surface Fixture is a low profile downlight intended for ceiling or wall mount applications. Driver on Board (DOB) technology, with no driver or transformer needed. These flush mount ceiling lights mount directly to a 4” deep dish junction box ideal for Residential and commercial applications.
- •Construction: Spun Aluminum + Steel
- •Optics: White Translucent Acrylic Lens
- •Voltage: 120~277V AC 60Hz
- •Wattage: 16W
- •Color Temperatures: 2700K/3000K/3500K/4000K/5000K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.