
LED Backlit Panel Lights, White, 20W/30W/40W, 3000K/3500K/4000K/5000K
Mfr # LPNG-1X4-MCTP4
Zoro # G611672921
product price: $79.85
/ea
Free Shipping & Returns
Key Features
Length
25 in
Width
3.98 in
Depth
3.98 in
Finish
White
Lumens
4800
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPNG-1X4-MCTP4
Zoro #
G611672921
UPC #
845060089936
Country of Origin
China
Dimensions
Length
25 in
Width
3.98 in
Depth
3.98 in
Details
Item
High bay Light
Finish
White
Lumens
4800
Color Temp.
3000K/3500K/4000K/5000K
Watts
20W/30W/40W
Description
- •This indoor commercial lighting is ideal for hotels, offices, retail outlets, restaurants and more.
- •Selectable Color Temperatures: 3000K/3500K/4000K/5000K
- •Selectable Wattage: 20W/30W/40W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.