LED BULLET FLOOD LIGHTS, 120-277V, 15W, 5000K, Dark Bronze
- Mfr # FLD2-15CW-KN-GRN
- Zoro # G224886739
product price:Â
$
42.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLD2-15CW-KN-GRN
- Zoro #
- G224886739
- UPC #
- 845060004397
- Country of Origin
- China
Description
The Westgate FLD2-15CW-KN-GRN is a LED bullet flood lights. It delivers 1650LM of 5000K light at 15W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.9, THD <20%, beam angle 35 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: Lumileds LEDs. Lens: Optical Lens. Certifications: UL, DLC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.