Shop WESTGATE
See all product information
Create Account
LED FLOOD 120-277V TUNABLE WATTS AND CCT W/ RC 90D BRONZE, 20W MAX., 3000K-5700K, Dark Bronze
- Mfr # GL-MCTP-BR
- Zoro # G924886268
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Bulb Beam Angle
35°
Width
5.71 in
Base Material
Die-Cast Aluminum With Powder Coat Finish
Height
4.96 in
Lumens
1400LM MAX.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL-MCTP-BR
- Zoro #
- G924886268
- UPC #
- 845060059144
- Country of Origin
- China
- Bulb Beam Angle
- 35°
- Base Material
- Die-Cast Aluminum With Powder Coat Finish
- Lumens
- 1400LM MAX.
- IP Rating
- IP65
- Lens Type
- Optical Lens
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Item
- LED Flood 120-277V Tunable Watts And CCT W/ Rc 90D Bronze
- CRI
- >80
- BUG Rating
- B1-U2-G0
- Weight
- 2.09 lb
- Rated Life
- 70,000hr
- Fixture Wattage
- 20W MAX.
- Lighting Technology
- Lumileds LEDs
- Power Factor
- 0.9
- Color Temperature
- 3000 K to 5700 K
- Finish
- Dark Bronze
- Voltage
- 120V to 277V
Dimensions
- Width
- 5.71 in
- Height
- 4.96 in
- Length
- 6.77 in
Description
The Westgate GL-MCTP-BR is a LED flood 120-277v tunable watts and CCT w/ rc 90d bronze. It delivers 1400LM MAX. of 3000K-5700K light at 20W MAX.. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.9, beam angle 35 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: Lumileds LEDs. Lens: Optical Lens.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.