LED Commercial Recessed Lights, 18W, 3000K

  • Mfr # CRL-EGN-18W-30K

  • Zoro # G811646951


product price: $53.25
/ea

Key Features

Lumens
1606
Length
7.09 in
Width
3.7 in
Height
8.46 in
Max. Wattage
18W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRL-EGN-18W-30K
Zoro #
G811646951
UPC #
845060021530
Country of Origin
China

Dimensions

Length
7.09 in
Width
3.7 in
Height
8.46 in

Details

Item
Recessed Lighting
Lumens
1606
Max. Wattage
18W
Color Temp.
3000K
Finish
White

Description

  • •UL rated for use in all compatible housings commonly found in hotels, office spaces, major retail stores, educational facilities, government buildings, and hospitals.
  • •IP rating: Damp Rated
  • •Available in Color Temperature: 3000K/4000k/5000k

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.