LED Commercial Recessed Lights, 40W, 5000K
Mfr # CRL-EGN-40W-50K
Zoro # G911646974
product price: $65.69
/eaKey Features
Length
13.78 in
Width
1.97 in
Height
24.21 in
Color Temp.
5000K
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRL-EGN-40W-50K
Zoro #
G911646974
UPC #
845060021653
Country of Origin
China
Dimensions
Length
13.78 in
Width
1.97 in
Height
24.21 in
Details
Item
Recessed Lighting
Lumens
3447
Color Temp.
5000K
Finish
White
Max. Wattage
40W
Description
- •UL rated for use in all compatible housings commonly found in hotels, office spaces, major retail stores, educational facilities, government buildings, and hospitals.
- •IP rating: Damp Rated
- •Available in Color Temperature: 3000K/4000k/5000k
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.