LED CORN BULB, 36W, 100277V, 5040LMS, E39 BASE E39 ADPTR OPTIONAL. H-9.25 X D-3.66 3000K
Mfr # CL-36W-30K-E39
Zoro # G302638090
product price: $18.85
/eaKey Features
Voltage
100-277VAC
Watts
36W
Lumens
4456LM
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL-36W-30K-E39
Zoro #
G302638090
UPC #
845060047844
Country of Origin
Unknown
Details
Voltage
100-277VAC
Watts
36W
Lumens
4456LM
Color
White
Description
Input voltage: 120~277V AC
CCT: 3000K and 5000K
CRI: 84
Lamp base: E26 medium base
(mogul base adaptors optional)
Chip: Samsung LED chips with Rubycon driver
Beam: 360°
Operating Temp: 4°F~149°F
CCT: 3000K and 5000K
CRI: 84
Lamp base: E26 medium base
(mogul base adaptors optional)
Chip: Samsung LED chips with Rubycon driver
Beam: 360°
Operating Temp: 4°F~149°F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.